Beli ac adapter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact AC/DC ConvertersDeskripsi:The 0805010 Power Supply/Adapter with four plugs from Phoenix Contact is used for charging the 0805009 Li-ION rechargable battery (ordered separately) and powering the Thermofox thermal transfer hand-held label printer without batteries.atribut:
- No. of Outputs: 1 Output
- Power Supply Output Type: Adjustable, Fixed
- Product Range: QUINT POWER Series
- Interface AC AdapterDeskripsi:An AC adapter that can be used with SuperCD.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PATLITE Universal AC Adapteratribut:
- Rated Input: AC100V-240V 50/60Hz
- Rated Output: DC24V 1A
- Operating Ambient Temperature: 0°C to +40 °C
- Storage Ambient Temperature: -10-70°C
- Mounting Location: Indoor Only
- dretec Optional AC Adapter for ProscaleDeskripsi:Optional AC adapter for professional scaleatribut:
- Suitable Model: GS-500GY GS-510GY
- Power Input (V): AC100
- Mutoh Light Board Partsatribut:
- Suitable Model: SLT-A4C
- Uni-Five Ac Adapter Uni SeriesDeskripsi:CE compatible modelatribut:
- Dimension A (mm): 5.5
- Cable Length (m): 1.2
- Dimension C (mm): 9.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): 100-240
- Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Deskripsi:Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendahatribut:
- Pins Size (mm): 5.5 x 2.5
- Master Flex I/O Interface AdapterDeskripsi:Sensors shut down the pump drive in less than 1 second in the event of fluid leak or tubing failure.Enhance safety of your Masterflex pump with leak detection and automatic shut downOptions available for mounting and connecting sensors to match your equipment and applicationLeak detectors may be used with pumps that have an Open Head Sensor (OHS) input on the front panel or via the START/STOP input on the rear DB25 Interface Connection. Connection to START/STOP input requires use of Interface Adaptor (77097-24) and Extension Cable (77097-26). The leak detectors are also compatible with the Masterflex Pump Head Interlock Adapter (77097-00). When connected to the OHS input, the pump will stop and remain stopped when a leak is detected. The pump must be restarted by START/STOP key or remote input. When connected to the START/STOP input, the pump will stop when a leak is detected but may restart automatically when the leak condition is cleared.atribut:
- Compatible With: Masterflex Pump Drives with 25 pin I/O input connector
- Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna)atribut:
- Current (A): 16
- Rated Voltage (V): 250
- BROADWATCH Adapter ACatribut:
- Cable Length (m): 1.1
- Input Frequency (Hz): 50/60
- Rated Input Voltage (V) : AC100~240
- Kenmaster Universal Travel AdaptorDeskripsi:Keterangan: - Seluruh komponen tembaga- Dapat digunakan di lebih dari 150 negaraatribut:
- Electric Rating (A/V): 10-250
- Power (W): 2500
- Contec Flexlan 5V AC Adapteratribut:
- Type: AC adapter
- Frequency (Hz): 50~60
- Operating Temperature Range (°C): 0~40
- Output voltage (V): DC5
- Operating Humidity Range (%RH): 20-80 (however, no condensation)
- Input Voltage Range (V): AC100~240
- AS ONE LED Light Boardatribut:
- Size (mm): 372x262x26.5
- Illuminance (Lux): About 4000
- Illuminated Surface Size (mm): 297x230
- Power Consumption (W/A): 9/0.17
- Package Size (mm): 430x300x90
- StarTech.com Ac Power Adapter 12V/1.5A Output Compatible with 3 Types of Plug Shapesatribut:
- Input Current (A): 0.8
- Input Voltage (V): 100 - 240(AC)
- Output Current (A): 1.5
- Output voltage (V): 12 (DC)
- Power Consumption (W): 18
- ZIKKO Charger Adapter for NotebookDeskripsi:Adapter Zikko ZK-001 Adaptor Charger 15V 5.0A Size 6.3 x 3.0Adaptor Charger NB Notebook Laptop 15V 5.0A (ZK-001)Output DC 15V / 5.0 APower 75 WattConnector size 6.3 x 3.0
- Broco Steker Stop Kontak Universal Standard Line (Over Steker/Steker Serbaguna)atribut:
- Series: Standard Line
- Myzox Pole Level PC-60Deskripsi:A spirit level for poles with a fixed belt.For vertical poles.atribut:
- Myzox Code: 111117
- TRUSCO Number: 735-6358
Daftar Harga ac adapter Terbaru October 2026
| Phoenix Contact AC/DC Converters | Rp2.099.900 |
| AND AC Adapter | Rp679.900 |
| Interface AC Adapter | Rp3.199.900 |
| PATLITE Universal AC Adapter | Rp1.299.900 |
| dretec Optional AC Adapter for Proscale | Rp379.900 |
| Mutoh Light Board Parts | Rp869.900 |
| Uni-Five Ac Adapter Uni Series | Rp719.900 |
| Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop) | Rp23.900 |
| Non Brand Adapter Timbangan | Rp429.900 |
| Master Flex I/O Interface Adapter | Rp16.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/ctP107922461-1.jpg)


/erP107847531-1.jpg)






/P102058299-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)